Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Workshop roller
NORTON 63642512918 R222 ALOX ROLL 50MM X 50M P320
NORTON 63642512918 R222 ALOX ROLL 50MM X 50M P320
R222 - Regular Rolls
References
norton:
63642512918
rubix:
45018905
ean:
3157626103879
Technical specifications
Length
50
mm
Width
50
mm
Grain
320
Product details
Technical specifications
Product details : NORTON 63642512918 R222 ALOX ROLL 50MM X 50M P320
NORTON coated abrasive rolls are ideal for fast easy sanding of various materials. They can be torn to exact lengths as needed.
Technical specifications
Attributes
Length
50
mm
Width
50
mm
Grain
320
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.03
excl. VAT
/
Each
£
79.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON CLOTH R222 HANDY ROLL ALUMINIUM OXIDE 50MMX25MX40G 63642531829
3M 62890 UTILITY CLOTH ROLL 314D 50MMX25M P180
3M 62862 UTILITY CLOTH ROLL 314D 25MMX25M P120
NORTON 63642531801 HANDY ROLL R222 50MMX25M P240
3M 62894 UTILITY CLOTH ROLL 314D 50MMX25M P400
ROEBUCK 886350 ALUMINIUM OXIDE HANDY ROLL 50 MM X 50 M P100
NORTON 63642536426 HANDY ROLL R222 A/O 50MM X 25M P280
NORTON 63642505621 DBLE SIDED 12MMX18M FOAM TAPE 12
NORTON 63642531793 HANDY ROLL R222 25MMX25M P400
NORTON 63642534758 HANDY ROLL R222 50MMX25M P80
NORTON 63642531823 HANDY ROLL R222 25MMX25M P60
NORTON 63642531825 HANDY ROLL R222 50MMX25M P60
3M 62874 UTILITY CLOTH ROLL 314D 38MMX25M P100
NORTON 150G 38MM ROLL ALOX 63642531809
NORTON 63642531817 RTH RHR 38X25M R222 NOR P100 HR