Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Workshop roller
3M 62873 UTILITY CLOTH ROLL 314D 38MMX25M P80
3M 62873 UTILITY CLOTH ROLL 314D 38MMX25M P80
3m™ 314D Abrasive backing sheet roll
References
3m:
62873
rubix:
268375
manufacturer :
7000060175
ean:
04046719184842
Technical specifications
Length
25000
mm
Width
38
mm
Grain
80
See all Specifications
Product details
Technical specifications
Product details : 3M 62873 UTILITY CLOTH ROLL 314D 38MMX25M P80
Aluminium oxide grit. Can be ripped in both directions with a clean cut while maintaining optimum grain retention.
Strengths
Very effective on all metals: steel, aluminium, copper, brass, ferrous alloys.
Applications
Used for manual sanding and finishing. Used for deburring, manual sanding and finishing on metals, composites and wood.
Technical specifications
Attributes
Package weight
1211
g
Length
25000
mm
Width
38
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.67
excl. VAT
/
Each
£
23.60
incl. VAT
Usually arrives within 14 working days
Select variants (31)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 63642512918 R222 ALOX ROLL 50MM X 50M P320
3M 62868 UTILITY CLOTH ROLL 314D 25MMX25M P400
NORTON 69957375074 HANDY ROLLS K20N-38X25M#120
3M 62885 UTILITY CLOTH ROLL 314D 50MMX25M P60
MIRKA 2912707032 GOLDFLEX SOFT ROLL 115 X 125 MM P320
NORTON R222 HANDYROLL MAROON P600 50MM X 25M
3M 62894 UTILITY CLOTH ROLL 314D 50MMX25M P400
NORTON 150MMX10M UFINE ROLL 63642557508
ROEBUCK 6868378 ALUMINIUM OXIDE HANDY ROLL 50 MM X 50 M P40
NORTON 63642536425 HANDY ROLLS R222-38X25M#280
NORTON 66261153914 HANDY ROLLS K20N-38X25M#240
NORTON 63642590927 PAPER ROLLS PRO A275 A/O 100MMX50M P240
ROEBUCK 866873 ALUMINIUM OXIDE HANDY ROLL 40 MM X 25 M P60
3M 62871 UTILITY CLOTH ROLL 314D 38MMX25M P50
3M 62888 UTILITY CLOTH ROLL 314D 50MMX25M P120