Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Workshop roller
NORTON R222 HANDYROLL MAROON P600 50MM X 25M
NORTON R222 HANDYROLL MAROON P600 50MM X 25M
Handy Roll
References
norton:
63642534757
rubix:
207A3050
ean:
3157620180173
Technical specifications
Length
25000
mm
Width
50
mm
Grain
600
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORTON R222 HANDYROLL MAROON P600 50MM X 25M
The Norton Clipper range of abrasives for hand, machine and floor sanding has been engineered with cutting edge abrasive technology to provide professional, high performance to meet the needs of even the most demanding sanding job.
Handy Roll - Norton R222 - 50mm x25m Gr600
Strengths
Can tear in trim.
Applications
Sanding
Technical specifications
Attributes
Length
25000
mm
Width
50
mm
Grain
600
Application
Sanding
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.99
excl. VAT
/
Each
£
43.19
incl. VAT
Usually arrives within 14 working days
Select variants (25)
Add to cart
Check our products from related categories
3M 62892 UTILITY CLOTH ROLL 314D 50MMX25M P240
3M 62880 UTILITY CLOTH ROLL 314D 38MMX25M P320
NORTON CLOTH R222 HANDY ROLL ALUMINIUM OXIDE 50MMX25MX220G 63642531804
NORTON 63642531801 HANDY ROLL R222 50MMX25M P240
NORTON CLOTH R222 HANDY ROLL ALUMINIUM OXIDE 50MMX25MX40G 63642531829
NORTON 63642531811 HANDY ROLL R222 25MMX25M P120
3M 62871 UTILITY CLOTH ROLL 314D 38MMX25M P50
NORTON 63642531808 HANDY ROLL R222 25MMX25M P150
NORTON 63642539150 R222 HANDY ROLLS 38 MM X 25 M P600
NORTON 63642531850 HANDY ROLL R222 25MMX25M P50
NORTON 69957380777 CARATFLEX SANDPAPER ROLL 115 X 50MM P240
NORTON 63642534758 HANDY ROLL R222 50MMX25M P80
NORTON 63642531812 HANDY ROLL R222 38MMX25M P120
3M 62864 UTILITY CLOTH ROLL 314D 25MMX25M P180
MIRKA 545BY001253R ABRANET 115 MM X 10 M ROLL P240