NORTON 63642531798 HANDY ROLL R222 50MMX25M P320


Handy Roll

References
norton:63642531798
rubix:269249
ean:3157620180722
brand logo
brand logo
Technical specifications
Length25000 mm
Width50 mm
Grain320
See all Specifications

Product details : NORTON 63642531798 HANDY ROLL R222 50MMX25M P320


The Norton Clipper range of abrasives for hand, machine and floor sanding has been engineered with cutting edge abrasive technology to provide professional, high performance to meet the needs of even the most demanding sanding job.
Handy Roll - Norton R222 - 50mm x25m Gr320

Strengths

Can tear in trim.

Applications

Sanding

Technical specifications


Attributes
Length25000 mm
Width50 mm
Grain320
ApplicationSanding
Show UNSPSC/ECL@SS
£ 37.17 excl. VAT
/ Each
£ 44.60 incl. VAT
  • Usually arrives within 14 working days