3M 84994 ROLOCDISC PAD TR SOFT 75 MM X M14-2.0 INTERNAL


Support slab for fibre disc 3M

References
3m:B84994
rubix:267A1904
manufacturer :7000045693
ean:5005114484994
brand logo
brand logo
Technical specifications

Product details : 3M 84994 ROLOCDISC PAD TR SOFT 75 MM X M14-2.0 INTERNAL


3M™ Roloc™ Disc Pad optimises the performance of Roloc discs and bristle discs, providing the right backup system and secure attachment for grinding applications. Our versatile disc pads work with drills, disc sanders, right angle grinders and rotary sanders.

Technical specifications


Attributes
Package weight109 g
Diameter75 mm
TypeBack-up Pad
Show UNSPSC/ECL@SS
£ 35.31 excl. VAT
/ Each
£ 42.37 incl. VAT
  • Usually arrives within 14 working days