Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Support slab for fibre disc
PFERD 42721383 COMBI-DISC HOLDER SBH 38W
PFERD 42721383 COMBI-DISC HOLDER SBH 38W
Support slab for fibre disc Pferd Tools
References
pferd tools:
42721383
rubix:
302A0277
ean:
4007220266762
Product details
Technical specifications
Product details : PFERD 42721383 COMBI-DISC HOLDER SBH 38W
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.08
excl. VAT
/
Each
£
33.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M 84998 ROLOC DISC PAD 75MMM14 HARD
NORTON 69957382827 BACKUP PADS NYLON # CONVENTIONAL
MIRKA 8295592111 SANDER BACKING PADS MEDIUM 125MM
3M 09884 ROLOC DISC PAD NO 1 6MMX25MM
NORTON SELG GRIP BACK UP PAD 178MM M14 69957382844
NORTON MEDIUM DENSITY RUBBER BACK UP PAD 38MM 63642556629
NORTON 69957382818 BACK UP PAD
NORTON HARD DENSITY RUBBER BACK UP PAD 50MM 63642586931
3M 84999 ROLOC DISC PAD 75MM M14 MEDIUM
3M 45100 ROLOCDISC PAD TR HARD 1-1/2 IN 1/4-20 INTERNAL
BIBIELLE RH0052 RH 51MM DCR R QUICK CHANGE HOLDER
ROEBUCK 886335 FIBRE DISC BACK UP PAD 180 MM
81 X 133MM ABRANET BACKING PAD 54 HOLES
3M 61681 CENTER PIN BACK-UP PAD 125MM M14
3M 45093 ROLOCDISC PAD TR EXTRA HARD 3 IN 1/4-20 INTERNAL