Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NSK TAPEREDROLLERBRG 39250/39412 5
Tapered roller bearing NSK 39250/39412, Outer diameter: 104.775 mm | Inner diameter: 63.5 mm | Width: 22 mm
Tapered roller bearing NSK
References
nsk:
39250/39412
rubix:
102A4168
manufacturer :
39250/39412 5
ean:
00029176530883
Technical specifications
Inner diameter
63.5
mm
Outer diameter
104.775
mm
Width
22
mm
See all Specifications
Product details
Technical specifications
Product details : NSK TAPEREDROLLERBRG 39250/39412 5
Technical specifications
Attributes
Logistic Weight
673
g
Inner diameter
63.5
mm
Outer diameter
104.775
mm
Width
22
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
891.20
excl. VAT
/
Each
£
1,069.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 366/363D, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 20 mm
Tapered roller bearing Timken 3578/3525B-30000
Tapered roller bearing Timken LM 522548-90048
Tapered roller bearing Timken 09062/09194
Tapered roller bearing Timken 99575-90202, Outer diameter: 254 mm | Inner diameter: 146.05 mm | Width: 149.225 mm
Tapered roller bearing FAG 32315-B, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 45 mm
Tapered roller bearing NTN 4T-HM813843, Inner diameter: 61.912 mm | Width: 36.512 mm
Tapered roller bearing NTN 4T-3490, Outer diameter: 57.5 mm | Inner diameter: 38.1 mm | Width: 29.771 mm
Tapered roller bearing Timken 37625-20024, Outer diameter: 158.75 mm | Width: 15.875 mm
Tapered roller bearing NTN 4T-16137, Outer diameter: 54 mm | Inner diameter: 34.925 mm | Width: 20.638 mm
Tapered roller bearing Timken M 231649-902A3
Tapered roller bearing NTN 4T-2878/2820, Outer diameter: 73.025 mm | Inner diameter: 34.925 mm | Width: 22.225 mm
Tapered roller bearing Timken 46162/46368
Tapered roller bearing Timken 30230, Outer diameter: 270 mm | Inner diameter: 150 mm | Width: 49 mm
Tapered roller bearing Timken JHM840410, Outer diameter: 300 mm | Width: 51 mm