Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Other insert bearing
RHP HITEMP BEARINGINSERT 3095-100GHLT
Other insert bearing RHP 3095-100GHLT, Outer diameter: 200 mm | Inner diameter: 100 mm | Width: 117.48 mm
Other insert bearing RHP
References
rhp:
3095-100GHLT
rubix:
158A3974
manufacturer :
3095-100GHLT RRS AHQP5
ean:
00747023111671
Technical specifications
Inner diameter
100
mm
Outer diameter
200
mm
Width
117.48
mm
See all Specifications
Product details
Technical specifications
Product details : RHP HITEMP BEARINGINSERT 3095-100GHLT
Technical specifications
Attributes
Logistic Weight
9530
g
Inner diameter
100
mm
Outer diameter
200
mm
Width
117.48
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
417.45
excl. VAT
/
Each
£
500.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Other insert bearing SNR 6308SEE, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 23 mm
Other insert bearing NTN UKX12D1, Outer diameter: 120 mm | Inner diameter: 60 mm | Width: 40 mm
Other insert bearing INA CRB25/70-XL, Outer diameter: 71.5 mm | Inner diameter: 25 mm | Width: 25 mm
Other insert bearing INA GLE30-XL-KRR-B, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 36.5 mm
Other insert bearing SNR UK.318.G2, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 60 mm
Other insert bearing SNR UK210G2L3H, Outer diameter: 90 mm | Inner diameter: 45 mm | Width: 23 mm
Other insert bearing SNR UK.313G2H, Outer diameter: 140 mm | Inner diameter: 60 mm | Width: 49 mm
Other insert bearing SNR UK.217.G2, Outer diameter: 150 mm | Inner diameter: 75 mm | Width: 35 mm
Other insert bearing SNR LK.207.G2H, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 19 mm
Other insert bearing SNR UK311G2H31, Outer diameter: 120 mm | Inner diameter: 49.213 mm | Width: 34 mm
Other insert bearing SKF YSA 212-2FK, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 42.5 mm
Other insert bearing SNR CS204, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Other insert bearing INA 210-KRR-B-AH02, Outer diameter: 90 mm | Inner diameter: 38.1 mm | Width: 30 mm
Other insert bearing SNR UK218G2, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 48 mm
Other insert bearing SNR UK.320G2H, Outer diameter: 215 mm | Inner diameter: 90 mm | Width: 68 mm