Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
RIDGID 31275 NO 17 STRAIGHT HEX WRENCH
RIDGID 31275 NO 17 STRAIGHT HEX WRENCH
Fixed and variable opening wrench Ridgid
References
ridgid:
31275
rubix:
80060185
ean:
0095691312754
Technical specifications
Opening
17
Length
362
mm
See all Specifications
Product details
Technical specifications
Product details : RIDGID 31275 NO 17 STRAIGHT HEX WRENCH
Technical specifications
Attributes
Opening
17
Length
362
mm
Weight
2000
g
Type
Adjustable wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
126.91
excl. VAT
/
Each
£
152.29
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT OFFSET RING WRENCH 8 X 9MM
GEDORE 400 30X32 FLARE NUT SPANNER 30X32MM
STAHLWILLE 41091113 11X13MM DBL END RING STARTER
BAHCO 111Z-1 COMBINATION WRENCH 1IN
FACOM 17MM BOX SPANNER 92A.17
STAHLWILLE 42010070 STRIKING RING SPANNER 70MM
FACOM COMBINATION WRENCH 440.15/16SR
BAHCO 1952M-12 COMBINATION WRENCH
ROEBUCK OPEN ENDED SPANNER 22 X 24MM 880343
BRITOOL EXPERT LONG COMBINATION WRENCH 15MM
BRITOOL EXPERT OPEN ENDED WRENCH 14 X 15MM
KNIPEX 980313 NUT DRIVERS WITH HANDLE 237MM
BRITOOL EXPERT HINGED HOYES WRENCH 114 - 159MM
BAHCO 2M-8-10 RING WRENCH
BAHCO 111M-33 COMBINATION WRENCH 33MM