Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT HINGED HOYES WRENCH 114 - 159MM
BRITOOL EXPERT HINGED HOYES WRENCH 114 - 159MM
Fixed and variable opening wrench Expert
References
expert:
E112604
rubix:
2014970
ean:
3258951126042
Technical specifications
Length
308
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT HINGED HOYES WRENCH 114 - 159MM
Technical specifications
Attributes
Length
308
mm
Weight
490
g
Finishing
Chromed
Type
Hook spanner
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.60
excl. VAT
/
Each
£
61.92
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT GEARWRENCH WRENCH 8MM
BAHCO 1952Z-1.5/16 COMBINATION WRENCH
FACOM COMBINATION WRENCH 41.29
BAHCO 4040M-10-11 FLEX HEAD WRENCH
FACOM COMBINATION WRENCH 3/4 INCH A/F
BRITOOL EXPERT HINGED HOYES WRENCH 51-121MM
BAHCO 9070C ADJUSTABLE WRENCH 6IN
FACOM RING WRENCH 55.19AVSE
STANLEY 0-95-874 FMAX ADJUSTABLE WRENCH 250MM
STAHLWILLE 01490028 1/4 INCH DRIVE X 7/16 AF CROW RING
BAHCO 7444SG-M-46 RING END SLOGGING WR 46
FACOM 101.12GPB ADJUSTABLE WRENCH 12IN QUICK ADJUST BI-MATERIAL
BAHCO 1952M-11 COMBINATION WRENCH
GEDORE 44-5 CALIPER FACE SPANNER 5MM 6354640
BAHCO 6Z-25/32-13/16 OPEN END WRENCH