SANDVIK 880-D3200L40-04 CORODRILL 880 5765334
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:880-D3200L40-04
Rubix:2001955
Manufacturer :5765334
EAN:12103744




Technical specifications
| Drilling diameter | 32 mm |
|---|---|
| Apparent length | 155.431 mm |
| Tail | cylindrical |
Product details : SANDVIK 880-D3200L40-04 CORODRILL 880 5765334
Technical specifications
Attributes
| Drilling diameter | 32 mm |
|---|---|
| Apparent length | 155.431 mm |
| Tail | cylindrical |
| Tail diameter | 40 mm |
| Insert Type | corodrill 880 |
| Ratio of length to drilling diameter | 4 mm |
| Tail length | 705.686 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 860.86 excl. VAT
/ Each
£ 1,033.03 incl. VAT
- Usually arrives within 14 working days