Insert drill bodies Sandvik Coromant
Drilling diameter | 20.6248 mm |
---|---|
Apparent length | 61.8744 mm |
Tail diameter | 25.4 mm |
Drilling diameter | 20.6248 mm |
---|---|
Apparent length | 61.8744 mm |
Tail diameter | 25.4 mm |
Ratio of length to drilling diameter | 3 |
Tail length | 56.7251 mm |
Internal cooling | yes |
Body material | steel |
Usually arrives within 14 working days