TITEX A1163-9.5 DRILLS SOLID CARBID TYPE N 5057624
Solid carbide twist drill bit
See technical informationSee documentsReferences
Walter Titex:A1163-9.5
Rubix:356A6607
Manufacturer :5057624
EAN:4031132022192

Technical specifications
| Drilling diameter | 9.5 mm |
|---|---|
| Total length | 84 mm |
| Length of cut | 25 mm |
Documents
Product details : TITEX A1163-9.5 DRILLS SOLID CARBID TYPE N 5057624
Type N
Technical specifications
Attributes
| Drilling diameter | 9.5 mm |
|---|---|
| Total length | 84 mm |
| Length of cut | 25 mm |
| Shank type | cylindrical |
| Din standard | din 6539 |
| Coating | uncoated |
| Tolerance | h7 |
| Angle of helix | 118 ° |
| Tail | parallel |
| Direction of cutting | right |
| Machining material | cast iron;non-ferrous metal;special alloy;others |
| Tip angle | 118 ° |
| Tail diameter | 9.5 mm |
Show UNSPSC/ECL@SS
£ 52.59 excl. VAT
/ Each
£ 63.11 incl. VAT
- Usually arrives within 14 working days