SANDVIK 860.1-0520-016A1-NM H10F 860 SOLID CARBIDE DRILL 6253867
Twist drill Sandvik Coromant
See technical informationReferences
Sandvik Coromant:860.1-0520-016A1-NMH10F
Rubix:80530853
Manufacturer :6253867




Technical specifications
| Drilling diameter | 5.2 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 16.3 mm |
Product details : SANDVIK 860.1-0520-016A1-NM H10F 860 SOLID CARBIDE DRILL 6253867
Technical specifications
Attributes
| Drilling diameter | 5.2 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 16.3 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 130 ° |
Show UNSPSC/ECL@SS
£ 124.45 excl. VAT
/ Each
£ 149.34 incl. VAT
- Usually arrives within 14 working days