Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-04.650A0-WJ30TA DRILLS 3-5 X DC PERFORM 7462082
TITEX DC150-05-04.650A0-WJ30TA DRILLS 3-5 X DC PERFORM 7462082
Solid carbide twist drills
References
walter titex:
DC150-05-04.650A0-WJ30TA
rubix:
275A8550
manufacturer :
7462082
ean:
4031132422336
Technical specifications
Drilling diameter
4.65
mm
Total length
124
mm
Product details
Technical specifications
Product details : TITEX DC150-05-04.650A0-WJ30TA DRILLS 3-5 X DC PERFORM 7462082
Solid carbide twist drills DC150-05-20.000A0-WJ30TA
Solid carbide twist drills • Perform • DIN 6537 L • 5xD • DIN 6535 HA shank • point angle 140° • Dc=0.1831in
Technical specifications
Attributes
Drilling diameter
4.65
mm
Total length
124
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.98
excl. VAT
/
Each
£
68.38
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 862477 CARBID DRILL 12XD WITH THROUGH COOLANT OZMD MM 10.5
TITEX DC150-08-04.400A1-WJ30TA DRILLS8-12 X DC PERFORM 6618632
SANDVIK 460.1-1500-113A1-XMGC34 SC DRILLS CORODRILL 460 6422614
TITEX A1163-4.4 DRILLS SOLID CARBID TYPE N 5057573
TITEX A3367-4.45 DRILLS SC BSX ALPHAJET ALPHA44 5063673
GUHRING 05515 007.700 RATIO DRILL SOLID CARBIDE 7.700MM
TITEX DC150-05-10.500A1-WJ30RE SOLID CARBIDE DRILL 6618393
SANDVIK 860.1-0870-027A1-GMX1BM SC DRILLS CORODRILL 7781476
BOSCH 2608597680 DRILL BIT 6.5 X 90 X 150MM
DOR R453 9.1 S/CARBIDE TIALN MPX STP SHNKC/FEEDL/SX5D DRIL
SANDVIK R840-0300-50-A0A 1220 5746795
TITEX DC150-03-13.494A0-WJ30RE SOLID CARBIDE DRILL 6618180
SANDVIK 860.1-1270-038A1-NMH10F SC DRILLS LONG AND MICRO 6253797
SANDVIK R840-1111-30-A1A1220 SC DRILLS CORODRILL 5747642
SANDVIK R840-1780-30-A1A1220 SC DRILLS CORODRILL 5748029