TITEX A1166-6.9 DRILLS SOLID CARBID TYPE N 5057894
Twist drill Walter Titex
See technical informationReferences
Walter Titex:A1166-6.9
Rubix:276A2408
Manufacturer :5057894
EAN:4031132236292

Technical specifications
| Drilling diameter | 6.9 mm |
|---|---|
| Total length | 74 mm |
| Length of cut | 45 mm |
Product details : TITEX A1166-6.9 DRILLS SOLID CARBID TYPE N 5057894
Technical specifications
Attributes
| Drilling diameter | 6.9 mm |
|---|---|
| Total length | 74 mm |
| Length of cut | 45 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 58.71 excl. VAT
/ Each
£ 70.45 incl. VAT
- Usually arrives within 14 working days