References
Dormer:H85833.5
Rubix:376A2587
EAN:7320760652619




Technical specifications
| Ratio of length to drilling diameter | 8xd |
|---|---|
| Length of cut | 286.5 mm |
| Tail diameter | 40 mm |
Product details : DORMER H85833.5 6111422
Technical specifications
Attributes
| Ratio of length to drilling diameter | 8xd |
|---|---|
| Length of cut | 286.5 mm |
| Tail diameter | 40 mm |
| Tail length | 60 mm |
| Internal cooling | yes |
| Apparent length | 371.5 mm |
Show UNSPSC/ECL@SS
£ 813.20 excl. VAT
/ Each
£ 975.84 incl. VAT
- Usually arrives within 14 working days