References
Tungaloy:6718366
Rubix:231A0527



Technical specifications
| Min. diameter | 22 mm |
|---|---|
| Ratio of length to drilling diameter | 22/185,6 mm |
| Length of cut | 110.6 mm |
Product details : TUNGALOY TDX220F25-5 U-DRILL 6718366
TungDrillTwisted Indexable insert drills, L/D=5, Flat cotter
Technical specifications
Attributes
| Min. diameter | 22 mm |
|---|---|
| Ratio of length to drilling diameter | 22/185,6 mm |
| Length of cut | 110.6 mm |
| Tail | straight |
| Tail diameter | 25 mm |
| Tail length | 54 mm |
| Internal cooling | yes |
| Max diameter | 22 mm |
Show UNSPSC/ECL@SS
£ 359.27 excl. VAT
/ Each
£ 431.12 incl. VAT
- Usually arrives within 14 working days