References
Dormer:H85328.0
Rubix:2002448
EAN:7320760018439




Technical specifications
| Ratio of length to drilling diameter | 3xd |
|---|---|
| Length of cut | 97 mm |
| Tail diameter | 32 mm |
Product details : DORMER HYDRA DRILL BODY X3D H853 28.0
Technical specifications
Attributes
| Ratio of length to drilling diameter | 3xd |
|---|---|
| Length of cut | 97 mm |
| Tail diameter | 32 mm |
| Tail length | 60 mm |
| Internal cooling | yes |
| Apparent length | 180 mm |
Show UNSPSC/ECL@SS
£ 443.15 excl. VAT
/ Each
£ 531.78 incl. VAT
- Usually arrives within 14 working days