Bit drill bodies Sandvik Coromant
Min. diameter | 13 mm |
---|---|
Ratio of length to drilling diameter | 3,17463 |
Length of cut | 42.54 mm |
Min. diameter | 13 mm |
---|---|
Ratio of length to drilling diameter | 3,17463 |
Length of cut | 42.54 mm |
Tail diameter | 15.875 mm |
Tail length | 50.06 mm |
Internal cooling | Yes |
Max diameter | 13.49 mm |
Apparent length | 55.94 mm |
Usually arrives within 14 working days