Bit drill bodies Sandvik Coromant
Min. diameter | 12.5 mm |
---|---|
Ratio of length to drilling diameter | 5,19 mm |
Length of cut | 66.95 mm |
Min. diameter | 12.5 mm |
---|---|
Ratio of length to drilling diameter | 5,19 mm |
Length of cut | 66.95 mm |
Tail | Cylindrical |
Tail diameter | 16 mm |
Tail length | 49.98 mm |
Internal cooling | Yes |
Max diameter | 12.99 mm |
Apparent length | 80.02 mm |
Usually arrives within 14 working days