Bit drill bodies Tungaloy
Min. diameter | 19 mm |
---|---|
Ratio of length to drilling diameter | 19/168,5 mm |
Length of cut | 95.5 mm |
Min. diameter | 19 mm |
---|---|
Ratio of length to drilling diameter | 19/168,5 mm |
Length of cut | 95.5 mm |
Tail | Straight |
Tail diameter | 25 mm |
Tail length | 54 mm |
Internal cooling | Yes |
Max diameter | 19 mm |
Usually arrives within 14 working days