Bit drill bodies Sandvik Coromant
Min. diameter | 20 mm |
---|---|
Ratio of length to drilling diameter | 3,16555 |
Length of cut | 66.16 mm |
Min. diameter | 20 mm |
---|---|
Ratio of length to drilling diameter | 3,16555 |
Length of cut | 66.16 mm |
Tail diameter | 25.4 mm |
Tail length | 59.17 mm |
Internal cooling | Yes |
Max diameter | 20.99 mm |
Apparent length | 86.83 mm |
Usually arrives within 14 working days