Bit drill bodies Sandvik Coromant
Min. diameter | 29 mm |
---|---|
Ratio of length to drilling diameter | 5.21012 |
Length of cut | 154.48 mm |
Min. diameter | 29 mm |
---|---|
Ratio of length to drilling diameter | 5.21012 |
Length of cut | 154.48 mm |
Tail diameter | 31.75 mm |
Tail length | 64.48 mm |
Internal cooling | yes |
Max diameter | 29.99 mm |
Apparent length | 180.52 mm |
Usually arrives within 14 working days