Bit drill bodies Sandvik Coromant
Min. diameter | 28 mm |
---|---|
Ratio of length to drilling diameter | 3,16125 |
Length of cut | 91.36 mm |
Min. diameter | 28 mm |
---|---|
Ratio of length to drilling diameter | 3,16125 |
Length of cut | 91.36 mm |
Tail diameter | 31.75 mm |
Tail length | 64.32 mm |
Internal cooling | Yes |
Max diameter | 28.99 mm |
Apparent length | 116.68 mm |
Usually arrives within 14 working days