SANDVIK 881-D1700L20-03 CORODRILL 880 5962272
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:881-D1700L20-03
Rubix:318A2550
Manufacturer :5962272




Technical specifications
| Drilling diameter | 17 mm |
|---|---|
| Apparent length | 51 mm |
| Tail diameter | 20 mm |
Product details : SANDVIK 881-D1700L20-03 CORODRILL 880 5962272
Technical specifications
Attributes
| Drilling diameter | 17 mm |
|---|---|
| Apparent length | 51 mm |
| Tail diameter | 20 mm |
| Ratio of length to drilling diameter | 3 |
| Tail length | 50.2724 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 583.37 excl. VAT
/ Each
£ 700.04 incl. VAT
- Usually arrives within 14 working days