Insert drill bodies Sandvik Coromant
Drilling diameter | 13 mm |
---|---|
Apparent length | 87.6152 mm |
Tail diameter | 40 mm |
Drilling diameter | 13 mm |
---|---|
Apparent length | 87.6152 mm |
Tail diameter | 40 mm |
Ratio of length to drilling diameter | 4 |
Tail length | 24.3848 mm |
Internal cooling | Yes |
Body material | HSS |
Usually arrives within 14 working days