SANDVIK 880-D1950C4-03 CORODRILL 880 5765349
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:880-D1950C4-03
Rubix:318A1019
Manufacturer :5765349




Technical specifications
| Drilling diameter | 19.5 mm |
|---|---|
| Apparent length | 98.6144 mm |
| Tail diameter | 40 mm |
Product details : SANDVIK 880-D1950C4-03 CORODRILL 880 5765349
Technical specifications
Attributes
| Drilling diameter | 19.5 mm |
|---|---|
| Apparent length | 98.6144 mm |
| Tail diameter | 40 mm |
| Ratio of length to drilling diameter | 3.02564 |
| Tail length | 24.39 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 654.90 excl. VAT
/ Each
£ 785.88 incl. VAT
- Usually arrives within 14 working days