SANDVIK 12150832 U DRILL 880-D2800L32-05
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:880-D2800L32-05
Rubix:202A4910
Manufacturer :5765518




Technical specifications
| Drilling diameter | 28 mm |
|---|---|
| Apparent length | 164.531 mm |
| Tail | cylindrical |
Product details : SANDVIK 12150832 U DRILL 880-D2800L32-05
Technical specifications
Attributes
| Drilling diameter | 28 mm |
|---|---|
| Apparent length | 164.531 mm |
| Tail | cylindrical |
| Tail diameter | 32 mm |
| Insert Type | corodrill 880 |
| Ratio of length to drilling diameter | 5 mm |
| Tail length | 604.693 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 860.86 excl. VAT
/ Each
£ 1,033.03 incl. VAT
- Usually arrives within 14 working days