SANDVIK 880-D2900L32-03 880 INDEXABLE INSERT DRILL 5765659
Insert drill bodies Sandvik Coromant
See technical informationReferences
Sandvik Coromant:880-D2900L32-03
Rubix:1024365
Manufacturer :5765659




Technical specifications
| Drilling diameter | 29 mm |
|---|---|
| Apparent length | 111.452 mm |
| Tail | cylindrical |
Product details : SANDVIK 880-D2900L32-03 880 INDEXABLE INSERT DRILL 5765659
Technical specifications
Attributes
| Drilling diameter | 29 mm |
|---|---|
| Apparent length | 111.452 mm |
| Tail | cylindrical |
| Tail diameter | 32 mm |
| Insert Type | corodrill 880 |
| Ratio of length to drilling diameter | 3 mm |
| Tail length | 605.479 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 531.05 excl. VAT
/ Each
£ 637.26 incl. VAT
- Usually arrives within 14 working days