References
Sandvik Coromant:880-D3600L40-04
Rubix:286A6924
Manufacturer :5765466




Technical specifications
| Drilling diameter | 36 mm |
|---|---|
| Apparent length | 174.3676 mm |
| Tail diameter | 40 mm |
Product details : SANDVIK 880-D3600L40-04 5765466
Technical specifications
Attributes
| Drilling diameter | 36 mm |
|---|---|
| Apparent length | 174.3676 mm |
| Tail diameter | 40 mm |
| Ratio of length to drilling diameter | 4 |
| Tail length | 70.6324 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 860.86 excl. VAT
/ Each
£ 1,033.03 incl. VAT
- Usually arrives within 14 working days