References
Sandvik Coromant:880-D4800L40-03
Rubix:286A6950
Manufacturer :5765525
EAN:12214860




Technical specifications
| Drilling diameter | 48 mm |
|---|---|
| Apparent length | 182.204 mm |
| Tail diameter | 40 mm |
Product details : SANDVIK 880-D4800L40-03 5765525
Technical specifications
Attributes
| Drilling diameter | 48 mm |
|---|---|
| Apparent length | 182.204 mm |
| Tail diameter | 40 mm |
| Ratio of length to drilling diameter | 3 |
| Tail length | 70.796 mm |
| Internal cooling | yes |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 838.67 excl. VAT
/ Each
£ 1,006.40 incl. VAT
- Usually arrives within 14 working days