Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Accessories for agglomerated or vitrified abrasives
Accessory for agglomerated or vitrified abrasives
SIEVERT WHEEL DRESSER 361108
SIEVERT WHEEL DRESSER 361108
Accessory for agglomerated or vitrified abrasives Sievert
References
sievert:
361108
rubix:
80098189
ean:
7314523611081
Product details
Technical specifications
Product details : SIEVERT WHEEL DRESSER 361108
Grinder sharpener-roll with 4 plates
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.27
excl. VAT
/
Each
£
75.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NORTON PLASTIC REDUCING BUSH 31.75 TO 13MM 7660704756 SINGLE
NORTON PLASTIC REDUCING BUSH 31.75 TO 20MM 07660704760 SINGLE
NORTON PLASTIC REDUCING BUSH 31.75 TO 12.7MM 07660704755 SINGLE
PFERD 80900335 RIGID EXTENSION TM-STV9 L500
SYKESPIC 66090300 VALVE GRINDER 22MM-7/8IN S/E
"NORTON 66261080531 3"" X 1"" SET BUSH FOR 6 INDIA BEAR-TEX FLAP WHEEL"
ROEBUCK 067078 CUTTER BUSH FOR TYPE 1 DRESSER
SYKESPIC 66090400 VALVE GRINDER 19MM-3/4IN S/E
NORTON PLASTIC REDUCING BUSH 31.75 TO 25MM 07660704763 SINGLE
KLINGSPOR FIXING SPINDLE 6MM 337156
SYKESPIC 66090200 VALVE GRINDER 32MM-1.1/4IN S/E
3M 07948 SCOTCH-BRITE DISCMANDREL 900-8 8MM
DMT 6 INCH DIAM WHETSTONE BENCH TYPE W6CP
SAINTGOBAI 61463686140 ABRASIVE STONE SQUARE FINE 152 X 19MM
3M 65316 FLEXIBLE DIAMOND WHETSTONE 6223J WHITE 150MMX50MM N20