Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 2776-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing Timken 2776, Inner diameter: 38.1 mm
Tapered roller bearing Timken
References
timken:
2776
rubix:
133A7477
manufacturer :
100028267
ean:
0053893120225
Technical specifications
Inner diameter
38.1
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 2776-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
Packaged dimensions (D x W x H)
85,8012
x
85,8012
x
33,3756
mm
Package weight
303,9
g
Inner diameter
38.1
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.28
excl. VAT
/
Each
£
41.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 575S
Tapered roller bearing SKF 32007 X/Q, Outer diameter: 62 mm | Inner diameter: 35 mm | Width: 19.26 mm
Tapered roller bearing Timken 33118, Outer diameter: 150 mm | Inner diameter: 90 mm | Width: 45 mm
Tapered roller bearing Timken 15103S/15243
Tapered roller bearing NTN 4T-JL819310, Outer diameter: 135 mm | Inner diameter: 95 mm | Width: 14 mm
Tapered roller bearing Timken M804049, Outer diameter: 88.9 mm | Inner diameter: 47.625 mm | Width: 25.4 mm
Tapered roller bearing Timken JM822010, Outer diameter: 165 mm | Width: 26.5 mm
Tapered roller bearing Timken LL714610, Outer diameter: 105.57 mm | Width: 9.525 mm
Tapered roller bearing Timken 28158/28315B
Tapered roller bearing NTN 4T-27695, Outer diameter: 125.41 mm | Inner diameter: 84.975 mm | Width: 25.4 mm
Tapered roller bearing Timken 37425-90022, Outer diameter: 158.75 mm | Inner diameter: 107.95 mm | Width: 54.102 mm
Tapered roller bearing Timken 837/832, Outer diameter: 168.275 mm | Inner diameter: 76.2 mm | Width: 53.975 mm
Tapered roller bearing Timken LM104947A, Outer diameter: 82 mm | Inner diameter: 49.987 mm | Width: 21.98 mm
Tapered roller bearing Timken 387A/382, Outer diameter: 96.838 mm | Inner diameter: 57015 mm | Width: 21 mm
Tapered roller bearing Timken H 936340-90032