SKF 29444E SPHERICAL ROLLER BRG


Axial self-aligning roller bearing SKF

References
skf:29444 E
rubix:240A5591
ean:7316576609657
brand logo
brand logo
Technical specifications
Inner diameter220 mm
Outer diameter420 mm
Width122 mm
See all Specifications

Product details : SKF 29444E SPHERICAL ROLLER BRG


SKF spherical roller thrust bearings have specially designed raceways and asymmetrical rollers. The bearings can accommodate axial loads acting in one direction and simultaneously acting radial loads. The load is transmitted between the raceways via the rollers at an angle to the bearing axis, while the flange guides the rollers.

Technical specifications


Attributes
Logistic Weight69200 g
Inner diameter220 mm
Outer diameter420 mm
Width122 mm
MaterialBearing steel
Show UNSPSC/ECL@SS
£ 4,836.61 excl. VAT
/ Each
£ 5,803.93 incl. VAT
  • Usually arrives within 14 working days