Axial spherical roller bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 170 mm |
Width | 42 mm |
Logistic Weight | 3600 g |
---|---|
Inner diameter | 100 mm |
Outer diameter | 170 mm |
Width | 42 mm |
Series | 293 |
Material | sheet metal (cage) |
Cage | steel |
Reference speed | 1960 rpm |
Limit speed | 4200 rpm |
Basic static load, axial - C0a | 1340000 N |
Basic dynamic load, axial - Ca | 495000 N |
Usually arrives within 14 working days