FAG 29317-E1-XL AXIAL SPHERICAL ROLLER BEARING
Axial spherical roller bearing
See technical informationReferences
FAG:29317-E1-XL
Rubix:157A8913
Manufacturer :0389997140000
EAN:4012802189827

Product details : FAG 29317-E1-XL AXIAL SPHERICAL ROLLER BEARING
Axial spherical roller bearing 293..-E1-XL, no flanging ring
Technical specifications
Attributes
| Logistic Weight | 2700 g |
|---|---|
| Inner diameter | 85 mm |
| Outer diameter | 150 mm |
| Width | 39 mm |
| Basic static load, axial - C0a | 1110000 N |
| Basic dynamic load, axial - Ca | 420000 N |
Show UNSPSC/ECL@SS
£ 540.02 excl. VAT
/ Each
£ 648.02 incl. VAT
- Delivery usually within ( 7 ) days
