Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Workshop trolley
STANLEY METAL-PLASTIC ROLLING WORKSHOP 1-95-621
STANLEY METAL-PLASTIC ROLLING WORKSHOP 1-95-621
Workshop trolley Stanley
References
stanley:
1-95-621
rubix:
2002861
ean:
3253561956218
Technical specifications
Number of drawers
3
Colour
Yellow
Width
568
mm
See all Specifications
Product details
Technical specifications
Product details : STANLEY METAL-PLASTIC ROLLING WORKSHOP 1-95-621
Technical specifications
Attributes
Packaged dimensions (D x W x H)
405
x
560
x
715
mm
Number of drawers
3
Colour
Yellow
Width
568
mm
Depth
389
mm
Height
730
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
163.64
excl. VAT
/
Each
£
196.37
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40402133.77V CUBIO MOBILE CABINET
BOTT 16927152.11 VERSO MAINTENANCE TROLLEY
EXPERT E010192 6 DRAWER ROLLER CABINET - 3 MODULE
GEDORE TOOL TROLLEY WITH 7 DRAWERS
ROEBUCK 894427 MOBILE TOOL CHEST 4 DRAWERS
BOTT 40402063.77V CUBIO MOBILE CABINET
SPARTEX SSTRKIT10CBR HELVES-900MM5 DRAW 4X100MM&1X150MM-960.1270.675 L
FACOM JET.8M5A ROLLER CABINET JETM5 8 DRAWERS RED
SPARTEX SSTRKIT17CTG VES&600MM3 DRAW 1X150MM 2X200MM-960.1270.675 L/GR
SPARTEX SSTRKIT9CTXR 00MM4 DRAW 2X100MM 1X150MM&1X200MM-960.1270.675 L
BOTT 16927057.19 1050X600X980 VERSO MOB 7 DRAWER CAB+MPX WORKTOP
SPARTEX SSTRKIT8CPXK 2 DRAW&CUPBD 2X100MM&1X300MM-960.1270.675 L/GRY F
SPARTEX SSTRKIT4CPXB 600MM2 DRAW&CUPBD 2X100MM&1X300MM-960.1270.675 L/
BOTT 1050X550X965 VERSO MOBILE 7 DRAWER CABINET WITH TOP TRAY AND MAT
SPARTEX SSTRKIT11CSR HAND&RIGHT HAND 600MMCUPBD 1X550MM-960.1270.675 L