Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Roller cabinets
Workshop trolley
BOTT 40402063.77V CUBIO MOBILE CABINET
BOTT 40402063.77V CUBIO MOBILE CABINET
Workshop trolley Bott
References
bott:
40402063.77V
rubix:
272A1604
Technical specifications
Number of drawers
6
Colour
Grey
Permissible load
50
kg
See all Specifications
Product details
Technical specifications
Product details : BOTT 40402063.77V CUBIO MOBILE CABINET
Cubio mobile drawer cabinet with 6 drawers & top tray with mat. Featuring a heavy duty, reinforced steel housing with push - pull handle, 100% extension drawers with drawer blocking and 125mm diameter castors. Drawer configuration: 3x 100mm, 2x 150mm, 1x 200mm (50kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 800x650x1085mm
Technical specifications
Attributes
Number of drawers
6
Colour
Grey
Permissible load
50
kg
Width
800
mm
Depth
650
mm
Height
1085
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,378.29
excl. VAT
/
Each
£
1,653.95
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SSTRKIT3CSXK 2 SHELVES&600MMCUPBD 1X550MM-960.1270.675 L/GREY
SPARTEX STSYF1668MLX SYSTEM FLOW TROLLEYS-BASIC FRAME WITH CASTORS
BAHCO 1472K7 7 DR TROLLEY ORANGE RAL2009
BOTT 16927156.19 VERSO MAINTENANCE TROLLEY 7 DRAWERS
FACOM JET.8NM5A ROLLER CABINET JETM5 8 DRAWERS BLACK
STANLEY MOBILE WORK CENTRE 1-93-968
BOTT 16927155.19 VERSO MAINTENANCE TROLLEY
BOTT VERSO MOBILE CABINET 1050X550X980MM DRAWERS/CUPBOARD MPX TOP
ROEBUCK 7 DRAWER ROLLER CABINET 865487
GEDORE 2005 0810 TOOL TROLLEY WITH 9 DRAWERS
FACOM JET.6M4A ROLLCAB JET M4 6 DRAWERS RED
SPARTEX SSTRKIT20CSK 0MM3 DRAW 1X150MM 2X200MM-960.1270.675 L/GREY FRA
SPARTEX STSYF1268MKX SYSTEM FLOW TROLLEY-BASIC FRAME & CASTORSDK/GRY
GEDORE TOOL TROLLEY 9 DRAWER
BOTT 16927056.16 1050X600X980MOB 7 DRAWER CABINET+LINO WORKTOP