Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial tapered roller bearing
TIMKEN 05185-20024 TAPERED ROLLER BEARING CUP
TIMKEN 05185-20024 TAPERED ROLLER BEARING CUP
Axial tapered roller bearing Timken
References
timken:
05185
rubix:
105A4706
manufacturer :
100040636
ean:
0053893164021
Technical specifications
Outer diameter
47
mm
Width
11.112
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 05185-20024 TAPERED ROLLER BEARING CUP
Technical specifications
Attributes
Packaged dimensions (D x W x H)
59,182
x
59,182
x
25,146
mm
Package weight
44
g
Outer diameter
47
mm
Width
11.112
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.82
excl. VAT
/
Each
£
16.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 67985-20024 TAPERED ROLLER BEARING CONE
TIMKEN M244249-99401 TAPERED ROLLER BEARING
TIMKEN 67920-20024 TAPERED ROLLER BEARING CUP
TIMKEN H715345-70000 TAPERED ROLLER BEARING CONE
TIMKEN 683-90042 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN HM88613-20082 TAPERED ROLLER BEARING CUP
TIMKEN 786-20024 TAPERED ROLLER BEARING CONE
TIMKEN 17886-20024 TAPERED ROLLER BEARING CONE
TIMKEN M231610CD-20024 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN LM48510-20024 TAPERED ROLLER BEARING CUP
TIMKEN 52393-20024 TAPERED ROLLER BEARING CONE
TIMKEN 15125-20024 TAPERED ROLLER BEARING CONE
TIMKEN 365-99405 TAPERED ROLLER BEARING
TIMKEN 414-20024 TAPERED ROLLER BEARING CUP
TIMKEN 55200-20024 TAPERED ROLLER BEARING CONE