Axial tapered roller bearing Timken
Inner diameter | 28.575 mm |
---|---|
Outer diameter | 57.15 mm |
Width | 19.355 mm |
Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
---|---|
Package weight | 139,7 g |
Inner diameter | 28.575 mm |
Outer diameter | 57.15 mm |
Width | 19.355 mm |
Material | stamped steel (cage) |
Cage | steel |
Basic static load, axial - C0a | 50200 N |
Basic dynamic load, axial - Ca | 48400 N |
Usually arrives within 14 working days