Tapered roller bearing Timken
Inner diameter | 26.975 mm |
---|---|
Outer diameter | 49.2 mm |
Width | 19.355 mm |
Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
---|---|
Package weight | 151,5 g |
Inner diameter | 26.975 mm |
Outer diameter | 49.2 mm |
Width | 19.355 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days