Tapered Roller Cone with Controlled Stand
Inner diameter | 45.974 mm |
---|---|
Outer diameter | 65.024 mm |
Width | 25.654 mm |
Logistics dimensions (L x W x H) | 25,654x65,024x65,024 mm |
---|---|
Logistic Weight | 382 g |
Packaged dimensions (D x W x H) | 33,3756x85,8012x85,8012 mm |
Inner diameter | 45.974 mm |
Outer diameter | 65.024 mm |
Width | 25.654 mm |
Usually arrives within 14 working days