Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial tapered roller bearing
TIMKEN LM361610-20000 TAPERED ROLLER BEARING CUP
TIMKEN LM361610-20000 TAPERED ROLLER BEARING CUP
Axial tapered roller bearing Timken
References
timken:
LM361610
rubix:
106A1071
manufacturer :
200274770
ean:
0053893604961
Technical specifications
Outer diameter
450.85
mm
Width
52.388
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN LM361610-20000 TAPERED ROLLER BEARING CUP
Technical specifications
Attributes
Packaged dimensions (D x W x H)
82,55
x
492,252
x
482,6
mm
Package weight
8259,5
g
Outer diameter
450.85
mm
Width
52.388
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,759.82
excl. VAT
/
Each
£
3,311.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN M244210-20024 TAPERED ROLLER BEARING CUP
TIMKEN M238810-20024 TAPERED ROLLER BEARING CUP
TIMKEN 12580-20024 TAPERED ROLLER BEARING CONE
TIMKEN LM451310-20000 TAPERED ROLLER BEARING CUP
TIMKEN LM48549-20024 TAPERED ROLLER BEARING CONE
TIMKEN 02872-70016 TAPERED ROLLER BEARING CONE
TIMKEN JM736149-N0000 TAPERED ROLLER BEARING CONE
TIMKEN HH221447-20024 TAPERED ROLLER BEARING CONE
TIMKEN 394AS-20024 TAPERED ROLLER BEARING CUP
TIMKEN 47679-20024 TAPERED ROLLER BEARING CONE
TIMKEN 32206B-90KA1 TAPERED ROLLER BEARING
TIMKEN 28985-99401 TAPERED ROLLER BEARING
TIMKEN 28579-20024 TAPERED ROLLER BEARING CONE
TIMKEN 386A-20024 TAPERED ROLLER BEARING CONE
TIMKEN 3779-20024 TAPERED ROLLER BEARING CONE