Tapered roller bearing Timken
Outer diameter | 82.55 mm |
---|---|
Width | 23.812 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
---|---|
Package weight | 477,2 g |
Outer diameter | 82.55 mm |
Width | 23.812 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days