Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 07093-99404 TAPERED ROLLER BEARING
Tapered roller bearing Timken 07093/07196
Tapered roller bearing Timken
References
timken:
07093/07196
rubix:
100A7143
ean:
0013992328144
Product details
Technical specifications
Product details : TIMKEN 07093-99404 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.32
excl. VAT
/
Each
£
77.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 65395-20014, Outer diameter: 78.232 mm | Inner diameter: 50.8 mm | Width: 44.45 mm
Tapered roller bearing NSK 302/28, Outer diameter: 58 mm | Inner diameter: 28 mm | Width: 17.25 mm
Tapered roller bearing NTN 4T-H913849, Outer diameter: 146.05 mm | Inner diameter: 69.85 mm | Width: 39.688 mm
Tapered roller bearing Timken 575-90130, Outer diameter: 139.954 mm | Inner diameter: 76.2 mm | Width: 82.55 mm
Tapered roller bearing Timken 353D, Outer diameter: 90.119 mm | Inner diameter: 44.45 mm | Width: 50.8 mm
Tapered roller bearing Timken 655/653, Outer diameter: 146.05 mm | Inner diameter: 69.85 mm | Width: 41.275 mm
Tapered roller bearing NTN 4T-6580, Outer diameter: 125.8 mm | Inner diameter: 88.9 mm | Width: 55.1 mm
Tapered roller bearing Timken H228610
Tapered roller bearing NTN 4T-29585, Outer diameter: 107.95 mm | Inner diameter: 63.5 mm | Width: 25.4 mm
Tapered roller bearing Timken J93129A
Tapered roller bearing Timken 557S, Outer diameter: 123.83 mm | Inner diameter: 53.975 mm | Width: 38.1 mm
Tapered roller bearing Timken J90354, Inner diameter: 90 mm
Tapered roller bearing NTN 4T-33008, Outer diameter: 68 mm | Inner diameter: 40 mm | Width: 22 mm
Tapered roller bearing FAG JK0S060, Outer diameter: 95 mm | Inner diameter: 60 mm | Width: 25 mm
Tapered roller bearing NTN 4T-5583/5535, Outer diameter: 122.238 mm | Inner diameter: 60.325 mm | Width: 43.658 mm