NTN - Tapered Roller Bearing - 4T-HM88542
Inner diameter | 31.75 mm |
---|---|
Outer diameter | 56.5 mm |
Width | 27.783 mm |
Logistics dimensions (L x W x H) | 73,025x73,025x27,783 mm |
---|---|
Logistic Weight | 386 g |
Inner diameter | 31.75 mm |
Outer diameter | 56.5 mm |
Width | 27.783 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 97000 N |
Basic dynamic load, radial - Cr | 72000 N |
Usually arrives within 14 working days