Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 643-99402 TAPERED ROLLER BEARING
Tapered roller bearing Timken 643/632D
Tapered roller bearing Timken
References
timken:
643/632D
rubix:
104A9580
ean:
0053893780474
Product details
Technical specifications
Product details : TIMKEN 643-99402 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
527.77
excl. VAT
/
Each
£
633.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-2735X, Outer diameter: 73.025 mm | Inner diameter: 19.05 mm | Width: 19.05 mm
Tapered roller bearing NTN 4T-L610549/L610510, Outer diameter: 94.458 mm | Inner diameter: 63.5 mm | Width: 19.05 mm
Tapered roller bearing NTN 4T-H715343, Outer diameter: 110.8 mm | Inner diameter: 68.262 mm | Width: 46.038 mm
Tapered roller bearing NTN 32919XU, Outer diameter: 130 mm | Inner diameter: 95 mm | Width: 23 mm
Tapered roller bearing SKF 32322, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 84.57 mm
Tapered roller bearing Timken 3980/3925
Tapered roller bearing SKF LM 11949/Q, Outer diameter: 40.117 mm | Inner diameter: 19.05 mm | Width: 16.69 mm
Tapered roller bearing Timken 56425-90047, Outer diameter: 165.1 mm | Inner diameter: 107.95 mm | Width: 82.55 mm
Tapered roller bearing Timken 6321-Tapered Cup, Outer diameter: 131.762 mm | Width: 44.45 mm
Tapered roller bearing NTN 4T-896, Inner diameter: 136.525 mm | Width: 57.15 mm
Tapered roller bearing NTN 4T-43312, Outer diameter: 79.375 mm | Inner diameter: 33.338 mm | Width: 17.462 mm
Tapered roller bearing Timken 355X, Inner diameter: 44.45 mm | Width: 21.692 mm
Tapered roller bearing NTN 4T-3379, Outer diameter: 58 mm | Inner diameter: 34.925 mm | Width: 30.391 mm
Tapered roller bearing FAG 32010-X-XL, Outer diameter: 80 mm | Inner diameter: 50 mm | Width: 20 mm
Tapered roller bearing Timken JH211749, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 31 mm