Tapered roller bearing Timken
Outer diameter | 65.088 mm |
---|---|
Width | 11.938 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
---|---|
Package weight | 108,9 g |
Outer diameter | 65.088 mm |
Width | 11.938 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days