Tapered roller bearing Timken
Inner diameter | 50.8 mm |
---|---|
Outer diameter | 72.898 mm |
Width | 25.4 mm |
Packaged dimensions (D x W x H) | 85,852x85,852x36,576 mm |
---|---|
Package weight | 459,9 g |
Inner diameter | 50.8 mm |
Outer diameter | 72.898 mm |
Width | 25.4 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days